Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 1 3/4 in B Dia, 2 in L
Mfr # 3020X1-3/4
Zoro # G410985413
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Keyway Width 3/8 in
- Includes (2) Set Screws
- Bolt Circle Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X1-3/4
- Zoro # G410985413
- UPC # 00195057293212
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 3/16 in |
Bore Diameter | 1 3/4 in |
Overall Diameter | 4.25 in |
Details
Bore Bushing Series | 3020 |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 3/4 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- DAYTON Run Capacitor, 4 MFD, 440V, Oval (2MDY4)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT Bushing, 4.25 in dia. Outside, Cast Iron (2AK44X3/4)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT ST Bushing, G, 24 mm B Dia, 1 in L (GX24MM)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X1-1/8)
- Zoro Select Bushings