Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 1 15/16 in B Dia, 2 in L
Mfr # 3020X1-15/16
Zoro # G210985347
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Taper 8 Degrees
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X1-15/16
- Zoro # G210985347
- UPC # 00195057293243
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bore Diameter | 1 15/16 in |
Keyway Height | 1/4 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Keyway Width | 1/2 in |
Details
Bore Bushing Series | 3020 |
Taper | 8 Degrees |
Material | Steel |
System of Measurement | Inch |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 15/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- HONEYWELL 203372 F50A, E, F Prefilter (203372)
- ZORO SELECT QD Bushing, Series SD, Bore 15/16 In (SD15/16)
- ZORO SELECT QD Bushing, SH, 1 3/16 in B Dia, 1.25 in L (SHX1-3/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT TL Bushing, 3020, 1 5/8 in B Dia, 2 in L (3020X1-5/8)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39X1)
- ZORO SELECT QD Bushing, SK, 50 mm B Dia, 1.875 in L (SKX50MM)
- ZORO SELECT TL Bushing, 2012, 1 7/8 in B Dia, 1.25 in L (2012X1-7/8)
- Zoro Select Tapered & QD Bushings