Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2525, 2 1/16 in B Dia, 2.5 in L
Mfr # 2525X2-1/16
Zoro # G810985280
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2525
- Length 2.5 in
- Flange Type Flangeless
- Keyway Height 1/4 in
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2525X2-1/16
- Zoro # G810985280
- UPC # 00195057292994
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Keyway Height | 1/4 in |
Overall Diameter | 3.375 in |
Keyway Width | 1/2 in |
Bore Diameter | 2 1/16 in |
Bolt Circle Diameter | 3.25 in |
Details
Bore Bushing Series | 2525 |
Flange Type | Flangeless |
Includes | (2) Set Screws |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Material | Steel |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 11,300 in-lb |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2525, Bore Diameter 2 1/16 in, Length 2.5 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- PT COUPLING 1-1/2" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100600)
- NORGREN Miniature Regulator (R46-202-RNLA)
- ZORO SELECT TL Bushing, 2012, 1 5/8 in B Dia, 1.25 in L (2012X1-5/8)
- ZORO SELECT ST Bushing, P2, 1 1/8 in B Dia, 2.938 in L (P2X1-1/8)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- ZORO SELECT QD Bushing, SDS, 9/16 in B Dia, 1.313 in L (SDSX9/16)
- ZORO SELECT QD Bushing, SK, 2 5/16 in B Dia, 1.875 in L (SKX2-5/16)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- POWERDRIVE QD Bushing, Series SDS, 1-1/2" Bore (SDS-1-1/2)
- Zoro Select Bushings