Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2525, 1 5/16 in B Dia, 2.5 in L
Mfr # 2525X1-5/16
Zoro # G910985289
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2525
- Length 2.5 in
- Taper 8 Degrees
- Flange Type Flangeless
- Overall Diameter 3.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2525X1-5/16
- Zoro # G910985289
- UPC # 00195057292871
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Overall Diameter | 3.375 in |
Bore Diameter | 1 5/16 in |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | 2525 |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 11,300 in-lb |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2525, Bore Diameter 1 5/16 in, Length 2.5 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- SUNBELT Roller Chain, Chain #60 (10 ft) 10" x10" x1" (A-B1SB390)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/16 In. (SF1716)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- Zoro Select Bushings