Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 60 mm B Dia, 1.75 in L
Mfr # 2517X60MM
Zoro # G110985454
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Overall Diameter 3.375 in
- Bushing Type Taper Lock
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X60MM
- Zoro # G110985454
- UPC # 00195057292765
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Overall Diameter | 3.375 in |
Keyway Width | 18 mm |
Bore Diameter | 60 mm |
Keyway Height | 4.6 mm |
Bolt Circle Diameter | 3.25 in |
Details
Bore Bushing Series | 2517 |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
System of Measurement | Metric |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 11,300 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 60 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- POWERDRIVE QD Bushing, Series SD, 1-3/8" Bore (SD-1-3/85/16)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210X1-1/4)
- Zoro Select Bushings