Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 48 mm B Dia, 1.75 in L
Mfr # 2517X48MM
Zoro # G410985000
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Flange Type Flangeless
- Includes (2) Set Screws
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X48MM
- Zoro # G410985000
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bore Diameter | 48 mm |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 14 mm |
Keyway Height | 4 mm |
Overall Diameter | 3.375 in |
Details
Bore Bushing Series | 2517 |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Material | Steel |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 48 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35BS20H X 5/8)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- KOYO Ball Brg 53-100Mm (6207 2RS)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia., Stl (3020 X 1-1/2)
- Zoro Select Bushings