Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 38 mm B Dia, 1.75 in L
Mfr # 2517X38MM
Zoro # G110985461
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Bushing Type Taper Lock
- Material Steel
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X38MM
- Zoro # G110985461
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bore Diameter | 38 mm |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 10 mm |
Overall Diameter | 3.375 in |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | 2517 |
Bushing Type | Taper Lock |
Material | Steel |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Metric |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 38 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 62in PL, T124 (620H150)
- INGERSOLL-RAND Pressure Switch (38471629)
- GOODMAN Condenser Motor, 1/6 HP, 1 SP, 8 PL (0131M00060SP)
- REELCRAFT Cable Reel, Spring, 50 ft, Red, HD (G 3050 Y)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT ST Bushing, H, 1 1/16 in B Dia, 1.25 in L (HX1-1/16)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- Zoro Select Bushings