Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 30 mm B Dia, 1.75 in L
Mfr # 2517X30MM
Zoro # G210985484
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Bore Diameter 30 mm
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X30MM
- Zoro # G210985484
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bore Diameter | 30 mm |
Bolt Circle Diameter | 3.25 in |
Overall Diameter | 3.375 in |
Keyway Width | 8 mm |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | 2517 |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 30 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Double-Edge Nut Splitter Set, Classes 5, 6 & 8, 3/8in10mm - 1-7/16in36mm (K-54-B)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- WEATHERHEAD Spacer Ring, 29338 (T-400-38)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- POWERDRIVE QD Bushing, Series SD, 15/16" Bore (SD-15/16)
- Zoro Select Bushings