Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 1 9/16in B Dia, 1.75in L
Mfr # 2517X1-9/16
Zoro # G810985433
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Bore Diameter 1 9/16 in
- Flange Type Flangeless
- Bolt Circle Diameter 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X1-9/16
- Zoro # G810985433
- UPC # 00195057292543
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bore Diameter | 1 9/16 in |
Bolt Circle Diameter | 3.25 in |
Keyway Height | 3/16 in |
Overall Diameter | 3.375 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | 2517 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 11,300 in-lb |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 9/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- D&D 825mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ825)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- BRENNAN INDUSTRIES 08MJ-10MAORB 90 Deg Elbow Long Forged (2.26 L) (6801-L-08-10-NWO-FG)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- DODGE 1008 X 7/8 KW Taper Lock Bushing (1008X7/8)
- Zoro Select Tapered & QD Bushings