Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 1 7/8 in B Dia, 1.75 in L
Mfr # 2517X1-7/8
Zoro # G910985463
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Material Steel
- Includes (2) Set Screws
- Bore Diameter 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X1-7/8
- Zoro # G910985463
- UPC # 00195057292598
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bore Diameter | 1 7/8 in |
Overall Diameter | 3.375 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 3.25 in |
Details
Bore Bushing Series | 2517 |
Material | Steel |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 11,300 in-lb |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Flange Type | Flangeless |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 7/8 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- DAYTON 5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (2L442)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2018-16-16S)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 1-1/8)
- Zoro Select Bushings