Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 1 3/16in B Dia, 1.75in L
Mfr # 2517X1-3/16
Zoro # G910985197
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Fastener Tightening Torque Capacity 11,300 in-lb
- Bolt Circle Diameter 3.25 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517X1-3/16
- Zoro # G910985197
- UPC # 00195057292482
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bolt Circle Diameter | 3.25 in |
Overall Diameter | 3.375 in |
Keyway Height | 1/8 in |
Bore Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | 2517 |
Fastener Tightening Torque Capacity | 11,300 in-lb |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 3/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female N (6WF6-B)
- NUMATICS Manifold Mounting Kit, L2 Series Valves (239-312)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4F)
- ZORO SELECT QD Bushing, Series JA, Bore 1-3/16 In (JA1316)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- Zoro Select Bushings