Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 5/8 in B Dia, 1.25 in L
Mfr # 2012X5/8
Zoro # G210985057
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Keyway Height 1/16 in
- Flange Type Flangeless
- Keyway Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X5/8
- Zoro # G210985057
- UPC # 00195057291669
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 5/8 in |
Details
Bore Bushing Series | 2012 |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Material | Steel |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 5/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2AK56X5/8)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT ST Bushing, Q1, 3/4 in B Dia, 2.5 in L (Q1X3/4)
- ZORO SELECT ST Bushing, G, 1 in B Dia, 1 in L (GX1)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2BK57X1-1/8)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2BK50X3/4)
- DODGE 2517 X 2-11/16-KW Taper Lock Bushing (2517 2-31/64)
- Zoro Select Bushings