Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 45 mm B Dia, 1.25 in L
Mfr # 2012X45MM
Zoro # G110985089
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Taper 8 Degrees
- Material Steel
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X45MM
- Zoro # G110985089
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bore Diameter | 45 mm |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 4 mm |
Overall Diameter | 2.75 in |
Keyway Width | 14 mm |
Details
Bore Bushing Series | 2012 |
Taper | 8 Degrees |
Material | Steel |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Item | Taper Lock Bushing |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 45 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3F3V26X1 (3F3V26X1)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT TL Bushing, 3020, 2 1/8 in B Dia, 2 in L (3020X 2-1/8)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- Zoro Select Bushings