Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 40 mm B Dia, 1.25 in L
Mfr # 2012X40MM
Zoro # G110985065
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Overall Diameter 2.75 in
- System of Measurement Metric
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X40MM
- Zoro # G110985065
- UPC # 00195057292314
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Bore Diameter | 40 mm |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 3.5 mm |
Keyway Width | 12 mm |
Details
Bore Bushing Series | 2012 |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 40 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- SOLBERG Muffler, 1 In Fnpt In (SLCR-100)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1615 X 1 7/16-KW BUSHING (1615 X 1 7/16-KW BUSHING)
- Zoro Select Bushings