Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 32 mm B Dia, 1.25 in L
Mfr # 2012X32MM
Zoro # G210985170
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Keyway Width 10 mm
- Taper 8 Degrees
- Bolt Circle Diameter 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X32MM
- Zoro # G210985170
- UPC # 00195057292260
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Width | 10 mm |
Bolt Circle Diameter | 2.63 in |
Overall Diameter | 2.75 in |
Bore Diameter | 32 mm |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | 2012 |
Taper | 8 Degrees |
Material | Steel |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 32 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- DAYTON Coupling, Rigid Steel (3ZN30)
- MASKA 2-1/8IN QD BUSHING (SKX2-1/8)
- DEUBLIN Service Kit (157-000C)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- Zoro Select Tapered & QD Bushings