Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 30 mm B Dia, 1.25 in L
Mfr # 2012X30MM
Zoro # G510985238
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Keyway Width 8 mm
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X30MM
- Zoro # G510985238
- UPC # 00195057292246
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Width | 8 mm |
Keyway Height | 3.5 mm |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 30 mm |
Overall Diameter | 2.75 in |
Details
Bore Bushing Series | 2012 |
Material | Steel |
System of Measurement | Metric |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 30 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, Classical, 15.4dia x 3LB-SF (1543LB)
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- FESTO Short-Stroke Cylinder ADVC-25-15-I-P (ADVC-25-15-I-P)
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- ZORO SELECT TL Bushing, 2012, 1/2 in B Dia, 1.25 in L (2012X1/2)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- Zoro Select Bushings