Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 25 mm B Dia, 1.25 in L
Mfr # 2012X25MM
Zoro # G310985179
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Overall Diameter 2.75 in
- Keyway Width 8 mm
- Fastener Tightening Torque Capacity 7,150 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X25MM
- Zoro # G310985179
- UPC # 00195057292215
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Keyway Width | 8 mm |
Keyway Height | 3.5 mm |
Bore Diameter | 25 mm |
Bolt Circle Diameter | 2.63 in |
Details
Bore Bushing Series | 2012 |
Fastener Tightening Torque Capacity | 7,150 in-lb |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Flange Type | Flangeless |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 25 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Angular Miter Gears (SAM3-20045)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- D&D Timing Belt, 14M, 40 x 1890mm PL, T135 (1890-14M-40)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- Zoro Select Tapered & QD Bushings