Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 24 mm B Dia, 1.25 in L
Mfr # 2012X24MM
Zoro # G210985149
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- System of Measurement Metric
- Flange Type Flangeless
- Overall Diameter 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X24MM
- Zoro # G210985149
- UPC # 00195057006546
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Bore Diameter | 24 mm |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Details
Bore Bushing Series | 2012 |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Material | Steel |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 24 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 277V, 1/3 HP, CCW (10151202)
- MILTON INDUSTRIES In-Line Filter (S-637)
- JONES STEPHENS Air Pump, Heavy Duty (P10001)
- FAFNIR Single Row Angular Contact Ball Bearing (7211W)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- Zoro Select Tapered & QD Bushings