Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 2 in B Dia, 1.25 in L
Mfr # 2012X2
Zoro # G910985081
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Includes (2) Set Screws
- Fastener Tightening Torque Capacity 7,150 in-lb
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X2
- Zoro # G910985081
- UPC # 00195057292093
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Bore Diameter | 2 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 2.63 in |
Details
Bore Bushing Series | 2012 |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Material | Steel |
Flange Type | Flangeless |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 2 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A115 V-Belt, 117" Outside Length, 1/2" Top Width, 1 Ribs (3GWH3)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1-7/16)
- ZORO SELECT QD Bushing, SK, 2 3/8 in B Dia, 1.875 in L (SKX2-3/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- BROWNING Split Taper Bush-600 (P1 X1-3/4)
- Zoro Select Tapered & QD Bushings