Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L
Mfr # 2012X2-1/8
Zoro # G010985028
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- System of Measurement Inch
- Includes (2) Set Screws
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X2-1/8
- Zoro # G010985028
- UPC # 00195057292116
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bore Diameter | 2 1/8 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | 2012 |
System of Measurement | Inch |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Flange Type | Flangeless |
Material | Steel |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 2 1/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- FAG BEARINGS FAG-6203 2Z, Deep Groove BBear, Single Row 90Mm, 6203 2Z (6203 2Z)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- Zoro Select Tapered & QD Bushings