Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1/2 in B Dia, 1.25 in L
Mfr # 2012X1/2
Zoro # G910984411
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- System of Measurement Inch
- Flange Type Flangeless
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X1/2
- Zoro # G910984411
- UPC # 00195057291621
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bore Diameter | 1/2 in |
Keyway Height | 1/16 in |
Keyway Width | 1/8 in |
Bolt Circle Diameter | 2.63 in |
Overall Diameter | 2.75 in |
Details
Bore Bushing Series | 2012 |
System of Measurement | Inch |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Material | Steel |
Item | Taper Lock Bushing |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1/2 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- PROLUBE Narrow Needle Nose Adaptor, 1-1/2" (44920)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor with Auto Drain (CAT-8010ALFCAD)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- KIPP Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers (K0369.120)
- Zoro Select Bushings