Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 7/8 in B Dia, 1.25 in L
Mfr # 2012X1-7/8
Zoro # G210985002
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Fastener Tightening Torque Capacity 7,150 in-lb
- Taper 8 Degrees
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X1-7/8
- Zoro # G210985002
- UPC # 00195057292055
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 1/2 in |
Bore Diameter | 1 7/8 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | 2012 |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Taper | 8 Degrees |
Material | Steel |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Includes | (2) Set Screws |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 7/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Motor Bracket, 5.5" (MB55)
- TOMPKINS Hydraulic Fitting-Steel08FJ-06MJ (2406-08-06)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-31)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT QD Bushing, QT, 36 mm B Dia, 1.25 in L (HX36MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-9/16 In (SD1916)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-KW (1108 X 1-KW)
- Zoro Select Bushings