Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 5/8 in B Dia, 1.25 in L
Mfr # 2012X1-5/8
Zoro # G110985041
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Taper 8 Degrees
- Flange Type Flangeless
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X1-5/8
- Zoro # G110985041
- UPC # 00195057291973
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 1 5/8 in |
Details
Bore Bushing Series | 2012 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Includes | (2) Set Screws |
Material | Steel |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 5/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX433 (5VX433)
- CARLISLE 1890-14MPT-85 Panther Synchronous Belt (1890-14MPT-85)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT TL Bushing, 2517, 1 7/8 in B Dia, 1.75 in L (2517X1-7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- DODGE 2012 X 5/8-KW Taper Lock Bushing (2012X5/8)
- Zoro Select Bushings