Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 5/16in B Dia, 1.25in L
Mfr # 2012X1-5/16
Zoro # G310985124
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Fastener Tightening Torque Capacity 7,150 in-lb
- Overall Diameter 2.75 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X1-5/16
- Zoro # G310985124
- UPC # 00195057291874
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 1 5/16 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | 2012 |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Material | Steel |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 5/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (ST2533-1A125)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT TL Bushing, 2012, 1 7/8 in B Dia, 1.25 in L (2012X1-7/8)
- ZORO SELECT TL Bushing, 3020, 1 in B Dia, 2 in L (3020X1)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT QD Bushing, Series SD, Bore 1-9/16 In (SD1916)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 5/8 KW (1108 X 5/8 KW)
- Zoro Select Bushings