Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L
Mfr # 2012X1-3/4
Zoro # G910985036
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Bore Diameter 1 3/4 in
- System of Measurement Inch
- Keyway Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2012X1-3/4
- Zoro # G910985036
- UPC # 00195057292017
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bore Diameter | 1 3/4 in |
Keyway Height | 3/16 in |
Overall Diameter | 2.75 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 2.63 in |
Details
Bore Bushing Series | 2012 |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 3/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470548 (470548)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- BESTORQ Aftermarket replacement for 76517-61660 Kubota T1400H belt, B67 (B67)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- Zoro Select Tapered & QD Bushings