Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 3/16in B Dia, 1.25in L
Mfr # 2012X1-3/16
Zoro # G410985130
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Flange Type Flangeless
- Taper 8 Degrees
- Keyway Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X1-3/16
- Zoro # G410985130
- UPC # 00195057291843
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Height | 1/8 in |
Overall Diameter | 2.75 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 3/16 in |
Bolt Circle Diameter | 2.63 in |
Details
Bore Bushing Series | 2012 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Material | Steel |
Fastener Tightening Torque Capacity | 7,150 in-lb |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 3/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-500-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-060)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (119116 KWY 3/8 X3/16)
- Zoro Select Tapered & QD Bushings