Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 1/4 in B Dia, 1.25 in L
Mfr # 2012X1-1/4
Zoro # G410984317
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Fastener Tightening Torque Capacity 7,150 in-lb
- System of Measurement Inch
- Keyway Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012X1-1/4
- Zoro # G410984317
- UPC # 00195057291850
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/4 in |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 1/8 in |
Overall Diameter | 2.75 in |
Details
Bore Bushing Series | 2012 |
Fastener Tightening Torque Capacity | 7,150 in-lb |
System of Measurement | Inch |
Material | Steel |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 1/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P30-8MGT-30 (P30-8MGT-30)
- DAYTON A102 V-Belt, 104" Outside Length, 1/2" Top Width, 1 Ribs (3GWH1)
- WORLDWIDE ELECTRIC Worldwide HdRS175-40/1-L Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS175-40/1-L)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- DODGE 1210 X 1-KW Taper Lock Bushing (1210X1)
- Zoro Select Bushings