Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2012, 1 1/2 in B Dia, 1.25 in L
Mfr # 2012X1-1/2
Zoro # G010984281
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Length 1.25 in
- Bushing Type Taper Lock
- Includes (2) Set Screws
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2012X1-1/2
- Zoro # G010984281
- UPC # 00195057291935
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 1 1/2 in |
Overall Diameter | 2.75 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | 2012 |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
System of Measurement | Inch |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Fastener Tightening Torque Capacity | 7,150 in-lb |
Item | Taper Lock Bushing |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 1/2 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- FOREVERBOLT 13/16 in to 1-3/4 in. SAE 20 Silver Hose Clamp Stainless Steel Band (FBHCLP20P5)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- ZORO SELECT TL Bushing, 1210, 1 3/16 in B Dia, 1 in L (1210X1-3/16)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT TL Bushing, 2012, 1 7/8 in B Dia, 1.25 in L (2012X1-7/8)
- ZORO SELECT Bushing, 11.25 in dia. Outside, Cast Iron (2AK114X1-3/16)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- DODGE Stock Bore Taper Lock Bushing, 2-7/16 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (117176)
- Zoro Select Tapered & QD Bushings