Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1615, 3/4 in B Dia, 1.5 in L
Mfr # 1615X3/4
Zoro # G510984439
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Length 1.5 in
- Bolt Circle Diameter 2.13 in
- Bore Diameter 3/4 in
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1615X3/4
- Zoro # G510984439
- UPC # 00195057291454
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 3/4 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1615 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
System of Measurement | Inch |
Material | Steel |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 3/4 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Pipe Plug (2082-12S)
- ARO Valve, Limit, 1/8 In (402-A)
- MEGADYNE RPP SILVER2 Timing G BELT T-BELTS replaced by 1600SLV3-8M36 (1600-8MS-36)
- TIMKEN TIM-09196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09196 (09196)
- ZORO SELECT Bushing, 4.45 in dia. Outside, Cast Iron (2BK47X1-3/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- Zoro Select Tapered & QD Bushings