Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1615, 11/16 in B Dia, 1.5 in L
Mfr # 1615X11/16
Zoro # G110984457
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Length 1.5 in
- Includes (2) Set Screws
- Bore Diameter 11/16 in
- Overall Diameter 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1615X11/16
- Zoro # G110984457
- UPC # 00195057291447
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Bore Diameter | 11/16 in |
Overall Diameter | 2.25 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 1/16 in |
Details
Bore Bushing Series | 1615 |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Material | Steel |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 11/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6205Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6205Z C3)
- HHIP 1-1/2" OD -7/8" ID C Type Tool Holder Bushing (3900-2921)
- NTN NTN WC87502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 127 Mm W Single Seal Single Shield (WC87502)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- Zoro Select Tapered & QD Bushings