Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1615, 1 5/16 in B Dia, 1.5 in L
Mfr # 1615X1-5/16
Zoro # G010984410
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Length 1.5 in
- Overall Diameter 2.25 in
- Bore Diameter 1 5/16 in
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1615X1-5/16
- Zoro # G010984410
- UPC # 00195057291546
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Overall Diameter | 2.25 in |
Bore Diameter | 1 5/16 in |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | 1615 |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 4,300 in-lb |
System of Measurement | Inch |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Material | Steel |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 5/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT TL Bushing, 1210, 14 mm B Dia, 1 in L (1210X14MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2BK62X1)
- ZORO SELECT Bushing, 4.45 in dia. Outside, Cast Iron (2AK46X7/8)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- Zoro Select Tapered & QD Bushings