Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1615, 1 3/8 in B Dia, 1.5 in L
Mfr # 1615X1-3/8
Zoro # G110984433
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Length 1.5 in
- Fastener Tightening Torque Capacity 4,300 in-lb
- Flange Type Flangeless
- Bore Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1615X1-3/8
- Zoro # G110984433
- UPC # 00195057291553
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | 1615 |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Flange Type | Flangeless |
System of Measurement | Inch |
Material | Steel |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 3/8 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- TOMPKINS Hydraulic Fitting-Steel16MORFS-16FORFSX-04FP-GP (GPFF2406-16-16-04FP)
- TRICO Oil Filter Cart, 10 Microns (36975)
- ZORO SELECT TL Bushing, 1615, 3/4 in B Dia, 1.5 in L (1615X3/4)
- ZORO SELECT Bushing, 11.25 in dia. Outside, Cast Iron (2AK114X1-3/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT TL Bushing, 2012, 1 5/16in B Dia, 1.25in L (2012X1-5/16)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT ST Bushing, B, 2 7/16 in B Dia, 1.938 in L (BX2-7/16)
- Zoro Select Bushings