Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1615, 1 1/2 in B Dia, 1.5 in L
Mfr # 1615X1-1/2
Zoro # G210984517
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Length 1.5 in
- Keyway Height 3/16 in
- System of Measurement Inch
- Bolt Circle Diameter 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1615X1-1/2
- Zoro # G210984517
- UPC # 00195057291577
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Keyway Height | 3/16 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 1 1/2 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1615 |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 1/2 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- SUPER LUBE 30 lb Pail White (92030)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-36AS)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X1/2)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- ZORO SELECT TL Bushing, 3020, 7/8 in B Dia, 2 in L (3020X7/8)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 2 3/4 (R1 2 3/4)
- Zoro Select Bushings