Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1615, 1 1/16 in B Dia, 1.5 in L
Mfr # 1615X1-1/16
Zoro # G910984435
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Length 1.5 in
- Fastener Tightening Torque Capacity 4,300 in-lb
- Keyway Height 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1615X1-1/16
- Zoro # G910984435
- UPC # 00195057291508
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Keyway Height | 1/8 in |
Bore Diameter | 1 1/16 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | 1615 |
Fastener Tightening Torque Capacity | 4,300 in-lb |
System of Measurement | Inch |
Material | Steel |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 1/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- MILTON INDUSTRIES $BODY HI-FLO V-STYLE AMV 1/4FNPT (MI764)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- POWERDRIVE Split Taper Bushing, Series G, 5/8 In (G 5/8)
- Zoro Select Tapered & QD Bushings