Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 40 mm B Dia, 1 in L
Mfr # 1610X40MM
Zoro # G710984451
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Bushing Type Taper Lock
- Fastener Tightening Torque Capacity 4,300 in-lb
- Overall Diameter 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X40MM
- Zoro # G710984451
- UPC # 00195057291393
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 2.25 in |
Bore Diameter | 40 mm |
Keyway Height | 3.5 mm |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 12 mm |
Details
Bore Bushing Series | 1610 |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Flange Type | Flangeless |
Material | Steel |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Includes | (2) Set Screws |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 40 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-06)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.35 inch OD (2B40SH)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- Zoro Select Tapered & QD Bushings