Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 38 mm B Dia, 1 in L
Mfr # 1610X38MM
Zoro # G110984303
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Includes (2) Set Screws
- Material Steel
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X38MM
- Zoro # G110984303
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 38 mm |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 3.5 mm |
Keyway Width | 10 mm |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1610 |
Includes | (2) Set Screws |
Material | Steel |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 38 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- ZORO SELECT ST Bushing, Q2, 2 in B Dia, 3.5 in L (Q2X2)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1)
- ZORO SELECT QD Bushing, SH, 1 11/16 in B Dia, 1.25 in L (SHX1-11/16)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X5/8)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X7/8)
- ZORO SELECT QD Bushing, SD, 13/16 in B Dia, 1.813 in L (SDX13/16)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- Zoro Select Tapered & QD Bushings