Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 35 mm B Dia, 1 in L
Mfr # 1610X35MM
Zoro # G410984355
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Material Steel
- Bushing Type Taper Lock
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X35MM
- Zoro # G410984355
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 35 mm |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Keyway Height | 3.5 mm |
Keyway Width | 10 mm |
Details
Bore Bushing Series | 1610 |
Material | Steel |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
System of Measurement | Metric |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 35 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Round (2MEJ5)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- POWERDRIVE QD Bushing, Series SD, 24mm Bore (SD-24MM)
- Zoro Select Tapered & QD Bushings