Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 3/4 in B Dia, 1 in L
Mfr # 1610X3/4
Zoro # G710984437
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Overall Diameter 2.25 in
- Material Steel
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X3/4
- Zoro # G710984437
- UPC # 00195057290952
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 2.25 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Bolt Circle Diameter | 2.13 in |
Details
Bore Bushing Series | 1610 |
Material | Steel |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 3/4 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- DAYTON B42 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (3X636)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931886, Pressure Line, 74 micron, Outside-In (MF0575919)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- ZORO SELECT QD Bushing, SD, 2 in B Dia, 1.813 in L (SDX2)
- ZORO SELECT QD Bushing, SF, 2 11/16 in B Dia, 2 in L (SFX2-11/16)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X1/2)
- ZORO SELECT TL Bushing, 1615, 3/4 in B Dia, 1.5 in L (1615X3/4)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- Zoro Select Bushings