Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 32 mm B Dia, 1 in L
Mfr # 1610X32MM
Zoro # G110984259
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Material Steel
- Bore Diameter 32 mm
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X32MM
- Zoro # G110984259
- UPC # 00195057291355
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 32 mm |
Keyway Width | 10 mm |
Keyway Height | 3.5 mm |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1610 |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Metric |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 4,300 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 32 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- JASON INDUSTRIAL 1/2X41 Kevlar V-Belt (MXV4-410)
- DYNABRADE Plug (01437)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT Bushing, 2.95 in dia. Outside, Cast Iron (2BK28X3/4)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X1/2)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/4 In (P1 X 1 1/4)
- Zoro Select Tapered & QD Bushings