Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 28 mm B Dia, 1 in L
Mfr # 1610X28MM
Zoro # G310984288
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Flange Type Flangeless
- Bushing Type Taper Lock
- Overall Diameter 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X28MM
- Zoro # G310984288
- UPC # 00195057565319
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 2.25 in |
Bore Diameter | 28 mm |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Details
Bore Bushing Series | 1610 |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 28 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Valve with Z Swivel (TTAPG04Z14FNG)
- GATES PowerGrip HTD Belts, 390-3M-09 (390-3M-09)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- POWERDRIVE QD Bushing, SK, 2-1/16" (SK-2-1/16)
- Zoro Select Tapered & QD Bushings