Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 25 mm B Dia, 1 in L
Mfr # 1610X25MM
Zoro # G810984269
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Overall Diameter 2.25 in
- Material Steel
- Bore Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X25MM
- Zoro # G810984269
- UPC # 00195057006355
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 2.25 in |
Bore Diameter | 25 mm |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Details
Bore Bushing Series | 1610 |
Material | Steel |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Includes | (2) Set Screws |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 25 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFG9)
- NTN Tapered Roller Bearing Assy., 4T-32013X (32013X)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (Q1), D40Q32H (D40Q32H)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- ZORO SELECT QD Bushing, Series SK, Bore 55mm (SK55MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- ZORO SELECT QD Bushing, SK, 2 3/8 in B Dia, 1.875 in L (SKX2-3/8)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- Zoro Select Bushings