Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 22 mm B Dia, 1 in L
Mfr # 1610X22MM
Zoro # G210984265
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Overall Diameter 2.25 in
- Bolt Circle Diameter 2.13 in
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X22MM
- Zoro # G210984265
- UPC # 00195057291300
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 2.25 in |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 6 mm |
Keyway Height | 2.9 mm |
Bore Diameter | 22 mm |
Details
Bore Bushing Series | 1610 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 22 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- FESTO Lubricator LOE-D-MINI (LOE-D-MINI)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame (6K145)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- Zoro Select Tapered & QD Bushings