Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 20 mm B Dia, 1 in L
Mfr # 1610X20MM
Zoro # G310984325
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Keyway Height 2.9 mm
- Taper 8 Degrees
- Bolt Circle Diameter 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X20MM
- Zoro # G310984325
- UPC # 00195057291287
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Keyway Height | 2.9 mm |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 20 mm |
Overall Diameter | 2.25 in |
Keyway Width | 6 mm |
Details
Bore Bushing Series | 1610 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 20 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310X1-1/8 KWY 1/4X1/8)
- Zoro Select Tapered & QD Bushings