Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 19 mm B Dia, 1 in L
Mfr # 1610X19MM
Zoro # G510984286
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Flange Type Flangeless
- Bushing Type Taper Lock
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1610X19MM
- Zoro # G510984286
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 19 mm |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1610 |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
System of Measurement | Metric |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 19 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1612 (XPZ1612)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- TOMPKINS Hydraulic Fitting-Steel08MP-04MP HEX NIPPLE (5404-08-04)
- FOSTER Manual Industrial Socket, 1/4"MPT, SS303 (3103S/S)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/8 In (E238)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, SK, 2 3/8 in B Dia, 1.875 in L (SKX2-3/8)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- BROWNING 1-5/8IN SPLIT TAPER BUSHING (P2-1 5/8)
- Zoro Select Bushings