Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 15/16 in B Dia, 1 in L
Mfr # 1610X15/16
Zoro # G510984347
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Taper 8 Degrees
- Keyway Width 1/4 in
- Bore Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X15/16
- Zoro # G510984347
- UPC # 00195057291003
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Keyway Width | 1/4 in |
Bore Diameter | 15/16 in |
Keyway Height | 1/8 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1610 |
Taper | 8 Degrees |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 15/16 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT Bushing, 2.95 in dia. Outside, Cast Iron (2BK28X1/2)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, SD, 13/16 in B Dia, 1.813 in L (SDX13/16)
- Zoro Select Bushings