Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 1 7/16 in B Dia, 1 in L
Mfr # 1610X1-7/16
Zoro # G910984404
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Taper 8 Degrees
- Includes (2) Set Screws
- Bore Diameter 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X1-7/16
- Zoro # G910984404
- UPC # 00195057291157
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 1 7/16 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 3/16 in |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1610 |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Material | Steel |
Fastener Tightening Torque Capacity | 4,300 in-lb |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 7/16 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-081 Two-Piece Clamping Collar (2C-081)
- 3M Vacuum Hose Adapter 30439, 1 in ID to 2 in ID, 1 bag/pk (30439)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- LINCOLN Grease Fttng Zerk, 45 deg, 1/8"-27 PTF (L1688)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41H)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- ZORO SELECT Bushing, 6.75 in dia. Outside, Cast Iron (2BK70X1)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X3/4)
- ZORO SELECT ST Bushing, Q1, 1 5/8 in B Dia, 2.5 in L (Q1X1-5/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- Zoro Select Tapered & QD Bushings