Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 1 5/16 in B Dia, 1 in L
Mfr # 1610X1-5/16
Zoro # G410984270
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Overall Diameter 2.25 in
- Flange Type Flangeless
- Bore Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X1-5/16
- Zoro # G410984270
- UPC # 00195057291119
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 2.25 in |
Bore Diameter | 1 5/16 in |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | 1610 |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 4,300 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 5/16 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2380mm L - 14MGT-2380-20 (200G14M2380)
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- Zoro Select Bushings