Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 1 3/8 in B Dia, 1 in L
Mfr # 1610X1-3/8
Zoro # G510984415
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Fastener Tightening Torque Capacity 4,300 in-lb
- Material Steel
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X1-3/8
- Zoro # G510984415
- UPC # 00195057291133
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 1 3/8 in |
Overall Diameter | 2.25 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | 1610 |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Material | Steel |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 3/8 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel (30E676)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 507in PL, T58 (507XH200)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056B34D2027)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- ZORO SELECT QD Bushing, SK, 2 3/8 in B Dia, 1.875 in L (SKX2-3/8)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X7/8)
- ZORO SELECT TL Bushing, 2525, 2 1/16 in B Dia, 2.5 in L (2525X2-1/16)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- Zoro Select Tapered & QD Bushings