Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 1 3/16 in B Dia, 1 in L
Mfr # 1610X1-3/16
Zoro # G110984389
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Bore Diameter 1 3/16 in
- Bushing Type Taper Lock
- Keyway Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X1-3/16
- Zoro # G110984389
- UPC # 00195057291089
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Overall Diameter | 2.25 in |
Bolt Circle Diameter | 2.13 in |
Details
Bore Bushing Series | 1610 |
Bushing Type | Taper Lock |
Material | Steel |
System of Measurement | Inch |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 3/16 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- MI-T-M Drain Cap (62-0136)
- CARLISLE BX140 Gold-Ribbon Cog-Belt (BX140)
- MASTER PNEUMATIC 4 REPLACEMENT ELEMENT KITS (CD-418NRE)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- BROWNING Split Taper Bush-600 (P1 7/8)
- Zoro Select Tapered & QD Bushings