Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1610, 1 1/2 in B Dia, 1 in L
Mfr # 1610X1-1/2
Zoro # G310984608
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Length 1 in
- Bore Diameter 1 1/2 in
- Includes (2) Set Screws
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1610X1-1/2
- Zoro # G310984608
- UPC # 00195057291171
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 1 1/2 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 3/16 in |
Overall Diameter | 2.25 in |
Details
Bore Bushing Series | 1610 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
Material | Steel |
Flange Type | Flangeless |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 4,300 in-lb |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 1/2 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (BPN251F)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-31)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZE)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- ZORO SELECT QD Bushing, Series SDS, Bore 7/8 In. (SDS78)
- ZORO SELECT TL Bushing, 2012, 1 5/16in B Dia, 1.25in L (2012X1-5/16)
- ZORO SELECT TL Bushing, 2517, 1 7/8 in B Dia, 1.75 in L (2517X1-7/8)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X3/4)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X1-1/8)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- Zoro Select Bushings